
$ 149.73 EA
Company wide:
0
in stock
Documents & Guides
QLine I, Type 4X, 300x200x123mm, ABS
Overview
QLine I, Type 4X, 300x200x123mm, ABS
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510145194, Q302013ABI, HOFQ302013ABI
Specifications
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Material: | ABS |
| Color: | White |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | White |
| Material: | ABS |