Rackmount, UPS, 1500VA, 1350W, 120/110/100VAC

Item #: 0364900

Cat #: 9PX1500RT

UPC: 743172081261

$ 1757.60 EA
Company wide:
1 in stock
Documents & Guides
Uninterruptible Power Supply, Rackmount, 1500 VA, 1350 Watt, 120/110/100 Volt AC

Overview

Uninterruptible Power Supply, Rackmount, 1500 VA, 1350 Watt, 120/110/100 Volt AC

When you need flexible and affordable protection for network and telecom equipment, IDF, servers, storage, VoIP and distributed IT, you should consider the Eaton 5P rackmount compact UPS. This 2U UPS has a reduced footprint, additional outlets and provides more flexibility for mounting configurations—all while maintaining reliability, security and reducing the risk of downtime

Also known as: 743172081261, 9PX1500RT, CUT9PX1500RT

Specifications

Mounting: Rack
Wattage: 1350
Volts AC: 120
Volt Amps: 1.500kVA
Mounting: Rack
Volts AC: 120
Wattage: 1350
Volt Amps: 1.500kVA