External Battery Cabinet, UPS, S4KC 6kVA, 4.8kW, 240VAC

Item #: 0364847

Cat #: S4K240BATC

UPC: 783472006472

Call for price
Company wide:
0 in stock
External Battery Cabinet, UPS, S4KC 6 kVA, 4.8 kW, 240 Volt AC

Overview

External Battery Cabinet, UPS, S4KC 6 kVA, 4.8 kW, 240 Volt AC

The SolaHD S4K5U6K5C Industrial On-Line UPS Series is designed for international usage and provides flexible output voltage, an integrated maintenance bypass switch and internal batteries all in a slim 5U (8.7”) enclosure. The S4K5U-5C features true On-Line (double conversion) topology providing the ultimate in protection against a wide range of potential power problems. Flexible output voltages (220/230/240 Volt) are available through the configuration program to allow for international use. One of the three Line-to-Neutral (L-N) output voltages is selected to match the local voltage. Self diagnostics simplify maintenance and troubleshooting, and the UPS can be serviced by the customer. The standard maintenance bypass switch provides an additional level of protection. 

Also known as: 783472006472, S4K240BATC, SOLS4K240BATC

Specifications

Volt Amps: 6kVA
Volts AC: 230
Type: External, Battery, Cabinet
Wattage: 4.8kW
Volts AC Range: 176 - 280
Volt Amps: 6kVA
Type: External, Battery, Cabinet
Volts AC Range: 176 - 280
Volts AC: 230
Wattage: 4.8kW