Grid Fastener, Size: M20, Material/Finish: Steel/Zinc

Item #: 0364642

Cat #: PGFGM6

UPC: 783510908508

$ 78.73 EA
Company wide:
0 in stock
Grid Fastener, Size: M20, Material/Finish: Steel/Zinc, Package of 20 Each.

Overview

Grid Fastener, Size: M20, Material/Finish: Steel/Zinc, Package of 20 Each.

Use the nVent HOFFMAN HOFPGFGM6 to fasten components to the grid system. PGF Packages include 20 frontloading clip nuts (M6) and 20 combinationdrive washer-head bolts (M6). Grounding Package is used with the rectangular holes in the ProLine frame to provide electrical continuity between the frame and the grid system. ASM5T Package is used with ProLine frames having round holes. Package includes 20 M5 self-tapping screws.

Also known as: 783510908508, PGFGM6, HOFPGFGM6

Features & Benefits

  • The ProLine Fastener Packages are used to fasten components to the grid system
  • PGF Packages include 20 frontloading clip nuts (M6) and 20 combination-drive washer-head bolts (M6)
  • The Grounding Package is used with the rectangular holes in the ProLine frame to provide electrical continuity between the frame and the grid system
  • ASM5T Package is used with ProLine frames having round holes
  • This package includes 20 M5 self-tapping screws

Specifications

Material: Steel
Finish: Plated
Weight: 0.460 lb
Material: Steel
Weight: 0.460 lb
Finish: Plated