
Enclosure, NEMA 4X, Hinge Cover, 36 x 30 x 12", Wall Mount
Item #: 0364603
Cat #: CSD363012SS
UPC: 783510488604
$ 4910.91 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4X, Type: Concept, Hinge Cover, 36 x 30 x 12 Inch, Wall Mount, Stainless Steel
Overview
Enclosure, NEMA 4X, Type: Concept, Hinge Cover, 36 x 30 x 12 Inch, Wall Mount, Stainless Steel
nVent HOFFMAN HOFCSD363012SS Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510488604, CSD363012SS, HOFCSD363012SS
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X |
| Width: | 30 in |
| Material: | Stainless Steel |
| Depth: | 12 in |
| Mounting: | Wall |
| Height: | 36 in |
| IP/NEMA Rating: | IP66, NEMA 3R, NEMA 4X |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Width: | 30 in |
| Depth: | 12 in |
| Height: | 36 in |