2HP EVS Plunge Router

Item #: 0364537

Cat #: DW621

UPC: 028875006217

Company wide:
0 in stock
Documents & Guides
Current: 10a, Horse Power: 2hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in; 1/4in, Plunge Stroke: 2-1/8in, Depth Stop: 3 Stage Turret Stop, Base Dimension: 4-5/16 X 6-1/4in, Spindle Lock: Yes, Tool Weight: 9.0lb, Includes: 1/4in And 1/2in Collets; Template Guide Bushing Adapter; Wrench

Overview

Current: 10a, Horse Power: 2hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in; 1/4in, Plunge Stroke: 2-1/8in, Depth Stop: 3 Stage Turret Stop, Base Dimension: 4-5/16 X 6-1/4in, Spindle Lock: Yes, Tool Weight: 9.0lb, Includes: 1/4in And 1/2in Collets; Template Guide Bushing Adapter; Wrench

Offering stand-out performance and providing convenient, built-in dust collection, the DeWalt DW621 2 HP plunge router is both powerful and well-balanced for precision performance. Variable engine speed ranging from 8,000 RPM to 24,000 RPM with an electronic control that maintains speed during tough cuts means you can use a broad range of bits without the burning delicate woods or getting bogged down. For added convenience, you can set your desired depth quickly and accurately using a rack-and-pinion height adjustment system. This professional router includes long, precision-machined collets in both 1/4-in and 1/2-in sizes and a wrench for efficient bit changes.

Also known as: 028875006217, DW621, DEWDW621

Specifications

Amps: 10
Type: Corded
Amps: 10
Type: Corded