SWITCHER PWR-SPLY 12V 50A 60W

Item #: 0364425

Cat #: GLS63

UPC: 783472170463

Call for price
Company wide:
0 in stock
Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-264 Vac, 120-300 Vdc, Output 1: 12 V at 5 A (6.7 A) Floating Output

Overview

Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-264 Vac, 120-300 Vdc, Output 1: 12 V at 5 A (6.7 A) Floating Output
Also known as: 783472170463, GLS63, SOLGLS63

Specifications

No Specifications Available