
Conduit Body, Type: TA, 1-1/2", Form 7, Grayloy Iron
Item #: 0364378
Cat #: APPTA57
UPC: 781381507233
$ 92.97 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: TA, Form 7, Size: 1-1/2 Inch, Material: Grayloy Iron, for Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: TA, Form 7, Size: 1-1/2 Inch, Material: Grayloy Iron, for Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507233, APPTA57
Specifications
| Family / Style: | Form 7 |
| Type: | Type TA |
| Material: | Iron Alloy |
| Hub Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Type: | Type TA |
| Hub Diameter: | 1 1/2 in |