SWITCHER POWER SUPPLY 12V 25W

Item #: 0364361

Cat #: GLS23

UPC: 783472170012

Call for price
Company wide:
0 in stock
Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-246 Vac, 120-300 Vdc, Output 1: 12 V at 2.1 A (3.3 A) Floating Output

Overview

Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-246 Vac, 120-300 Vdc, Output 1: 12 V at 2.1 A (3.3 A) Floating Output
Also known as: 783472170012, GLS23, SOLGLS23

Specifications

No Specifications Available