SWITCHER PS 24V(24-54V) 175W

Item #: 0364348

Cat #: GLS175

UPC: 783472170937

Call for price
Company wide:
0 in stock
Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-246 Vac, 120-300 Vdc, Output 1: 24 V at 4.5 A (7.5 A) Floating Output

Overview

Single Output Switcher, CSA Certified, ITE, CSA C22.2 CSA 60950, CE IEC60950-1, UL Recog. Component for Canada and US, ITE UL60950-1, Input Voltage: 85-246 Vac, 120-300 Vdc, Output 1: 24 V at 4.5 A (7.5 A) Floating Output
Also known as: 783472170937, GLS175, SOLGLS175

Specifications

No Specifications Available