SWITCHER 5V 12V 12V 5-25V 150W

Item #: 0364330

Cat #: GLQ152

UPC: 783472170838

Call for price
Company wide:
0 in stock
Single Output Switchers, CSA Certified, ITE, CSA C22.2 CSA 60950-1, CE IEC60950-1, UL Recog.Component Canada and US, ITE UL60950-1, Input Voltage: 85-132 or 170-264 vac auto selected, 220-300 Vdc, Inrush Current: 38 A max. cold start @ 25 deg.C

Overview

Single Output Switchers, CSA Certified, ITE, CSA C22.2 CSA 60950-1, CE IEC60950-1, UL Recog.Component Canada and US, ITE UL60950-1, Input Voltage: 85-132 or 170-264 vac auto selected, 220-300 Vdc, Inrush Current: 38 A max. cold start @ 25 deg.C
Also known as: 783472170838, GLQ152, SOLGLQ152

Specifications

No Specifications Available