SWITCHER 5V 12V 12V 24V 110W

Item #: 0364309

Cat #: GLQ114

UPC: 783472170647

Call for price
Company wide:
0 in stock
Multi Output Switcher, Output 1: 5V at 9 A (11 A), Output 2: 12 V at 4.5 A (5 A), Output 3: -12 V at 0.7A (1 A), Output 4: 24 V at 3.5 A (4.5 A), Input Voltage 85-264 Vac, 120-300 Vdc, Frequency: 47-63 HZ, 400 plus or minus 40HZ

Overview

Multi Output Switcher, Output 1: 5V at 9 A (11 A), Output 2: 12 V at 4.5 A (5 A), Output 3: -12 V at 0.7A (1 A), Output 4: 24 V at 3.5 A (4.5 A), Input Voltage 85-264 Vac, 120-300 Vdc, Frequency: 47-63 HZ, 400 plus or minus 40HZ
Also known as: 783472170647, GLQ114, SOLGLQ114

Specifications

No Specifications Available