Plate Straps, 1-1/2 x 12", 16 Gauge Steel

Item #: 0364287

Cat #: PS1612

UPC: 781002600206

$ 1.80 EA
Company wide:
54 in stock
Documents & Guides
Plate Straps, 1-1/2 x 12 Inch, 16 Gauge Steel, 12 Hole

Overview

Plate Straps, 1-1/2 x 12 Inch, 16 Gauge Steel, 12 Hole

Plate Straps are nailed across studs to restrain pipe. They are also used to protect utility pipes & electrical wire that pass through wood studs from being pierced by drills, nails or fasteners.

Also known as: 781002600206, PS1612, DOTPS1612

Specifications

Width: 1 1/2 in
Length: 12 in
Material: Carbon Steel
Width: 1 1/2 in
Material: Carbon Steel
Length: 12 in