Type Fdpw Fusible Panelboard Switch

Item #: 0364248

Cat #: FDPW367

UPC: 786679783115

$ 23663.44 EA
Company wide:
0 in stock
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 800 Amp, Branch, 600 Vac, L Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 800 Amp, Branch, 600 Vac, L Fuse Type
Also known as: 786679783115, FDPW367, CUTFDPW367

Specifications

Poles: 3
Length: 25 ft
Amps: 800
Interrupt Rating DC: 200
Poles: 3
Amps: 800
Length: 25 ft
Interrupt Rating DC: 200