ABB CE3P-10R-02 30MM PU-REL RED,2 N

Item #: 0364235

Cat #: CE3P-10R-02

UPC: 320500260798

$ 57.07 EA
Company wide:
0 in stock
Documents & Guides
ABB CE3P10R02 30MM PU-REL RED

Overview

ABB CE3P10R02 30MM PU-REL RED
Also known as: 320500260798, CE3P-10R-02, ABBCE3P10R02

Specifications

Color: Red
Color: Red