Metal Halide, Single-Ended, Tubular Lamp, 70W, T6

Item #: 0364192

Cat #: CDM-T 70W/830 G12 T6 CL

UPC: 046677223373

Company wide:
0 in stock
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 81, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 22337-0*

Overview

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 6600, CRI: 81, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 22337-0*

Simply irresistable. Superior light quality from start to finish

Also known as: 046677223373, CDM-T 70W/830 G12 T6 CL, PHICDMT70W830G12T6

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Wattage: 70
Lumens: 6600
Shape: T6 (Tubular)
ANSI Code: M139/E
Light Technology: HID
Base: 2-Pin (G12)
Volts AC: 88
Color Rendering Index (CRI): 81
Wattage: 70
Shape: T6 (Tubular)
Light Technology: HID
Volts AC: 88
Color Temperature: 3000 (Warm White)
Lumens: 6600
ANSI Code: M139/E
Base: 2-Pin (G12)