IH 480V 3PH D 3W G 200KA

Item #: 0364149

Cat #: STV200K-48D

UPC: 783472029051

Company wide:
0 in stock
STV 200K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 480V, Three Phase Delta, 3 wire plus ground

Overview

STV 200K Series Surge Protection Devices, UL Listed: UL 1449, 3rd Edition, type 1 locations, UL rated 200kAIC with component levle fusing for safe operation, Listed/NEMA type 12 enclosure, Input Voltage 480V, Three Phase Delta, 3 wire plus ground
Also known as: 783472029051, STV200K-48D, SOLSTV200K48D

Specifications

Interrupt Rating AC: 200 kA
Interrupt Rating AC: 200 kA