ACT TRC FLTR PLUS 7.5A 120V 1P

Item #: 0364083

Cat #: STFV075-10N

UPC: 783472700349

$ 563.23 EA
Company wide:
0 in stock
STFV Plus Series Actibe Tracking with Surge Protection, Amps: 7.5, Min Wire Size: 18 AWG, Single Phase, 120 Vac, Screw Size: #6, Fuse/Circuit Breaker Ampacity: Suggested - 7.5 A, Maximum 6.25 A

Overview

STFV Plus Series Actibe Tracking with Surge Protection, Amps: 7.5, Min Wire Size: 18 AWG, Single Phase, 120 Vac, Screw Size: #6, Fuse/Circuit Breaker Ampacity: Suggested - 7.5 A, Maximum 6.25 A
Also known as: 783472700349, STFV075-10N, SOLSTFV07510N

Specifications

Mounting: Flange
Volts AC: 120
Mounting: Flange
Volts AC: 120