STFE ACTIVE TRK FILTER 1PH 10A 240V DIN

Item #: 0364071

Cat #: STFE100-24L

UPC: 783472029167

$ 993.52 EA
Company wide:
0 in stock
STFE Elite Series Active Tracking Filers with Surge Protection, Input Voltage: 240 V (0-275 Vms), Line Frequency: 47-63 Hz, Amps: 10.0, Min Wire Size: 20 AWG

Overview

STFE Elite Series Active Tracking Filers with Surge Protection, Input Voltage: 240 V (0-275 Vms), Line Frequency: 47-63 Hz, Amps: 10.0, Min Wire Size: 20 AWG
Also known as: 783472029167, STFE100-24L, SOLSTFE10024L

Specifications

Mounting: DIN Rail
Volts AC: 240
Mounting: DIN Rail
Volts AC: 240