Metal Halide Linear Lamp, Double-Ended, T7, 150W

Item #: 0364044
Cat #: CDM150/TD/830
UPC:
Call for price
Company wide:
0 in stock
Metal Halide Linear Lamp, Double-Ended, 150 Watt, Bulb: T7 (Tubular), Base: Recessed Single Contact (RX7s), Lumens: 13250, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M142/C102/C81E. *Philips Part # 23167-0*

Overview

Metal Halide Linear Lamp, Double-Ended, 150 Watt, Bulb: T7 (Tubular), Base: Recessed Single Contact (RX7s), Lumens: 13250, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M142/C102/C81E. *Philips Part # 23167-0*
Also known as: CDM150/TD/830, PHICDM150TD830

Specifications

ANSI Code: M142/E, C102/E, C81/E
Color: Clear
Color Temperature: 3000 (Warm White)
Base: Recessed Single Contact (RX7s)
Volts AC: 120, 277
Color Rendering Index (CRI): 88
Wattage: 150
Lumens: 13250
Shape: T7 (Tubular)
Light Technology: HID
ANSI Code: M142/E, C102/E, C81/E
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 150
Shape: T7 (Tubular)
Color: Clear
Base: Recessed Single Contact (RX7s)
Color Rendering Index (CRI): 88
Lumens: 13250
Light Technology: HID

Customer Reviews

No reviews for this product
(0)