SPD 36V 2PR/4WIRE L-G

Item #: 0363983

Cat #: PC642C-036

UPC: 630898041412

Company wide:
0 in stock
Documents & Guides
No Documents Available
Two-pair (four wire) surge supression module, three-stage hybrid technology, Operating Voltage: 5-250 VDC, Clamping Voltage: 8-300 VDC, Operating Current: 0.15 A, Peak Surge Current: 10 kA (8 x 20 micro S),Frequency Range: 0 to 20 MHz

Overview

Two-pair (four wire) surge supression module, three-stage hybrid technology, Operating Voltage: 5-250 VDC, Clamping Voltage: 8-300 VDC, Operating Current: 0.15 A, Peak Surge Current: 10 kA (8 x 20 micro S),Frequency Range: 0 to 20 MHz
Also known as: 630898041412, PC642C-036, SOLPC642C036

Specifications

Interrupt Rating AC: 10 kA
Interrupt Rating AC: 10 kA