42" Encl W/hinged Cover + Lock

Item #: 0363974

Cat #: EN4250

UPC: 804428023180

$ 296.14 EA
Company wide:
21 in stock
42" Enclosure with Hinged Door, Dimensions: 42" H x 14" W x 3.6" D.

Overview

42" Enclosure with Hinged Door, Dimensions: 42" H x 14" W x 3.6" D.

Perfect for larger installations, this 42" enclosure features universal On-Q style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover.

Also known as: 804428023180, EN4250, ONQEN4250

Specifications

Size: 42 in
Size: 42 in