Black Cloth Gaffers Tape - 60 yds

Item #: 0363501
Cat #: 6910-Black
UPC: 051131068438
Call for price
Company wide:
0 in stock
Documents & Guides
Black Cloth Gaffers Tape - 60 ydsCloth Gaffers Tape, Size: 48mm Width, 180 ft. Length. Thickness: 12 mils. Adhesive: Rubber. Color: Black.

Overview

Black Cloth Gaffers Tape - 60 ydsCloth Gaffers Tape, Size: 48mm Width, 180 ft. Length. Thickness: 12 mils. Adhesive: Rubber. Color: Black.
Also known as: 051131068438, 6910-Black, MMM6910, Gaff Tape

Specifications

Material: Cloth
Color: Black
Length: 180 ft
Material: Cloth
Length: 180 ft
Color: Black

Customer Reviews

No reviews for this product
(0)