Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #583153

Item #: 0363465
Cat #: 100PAR38/HEAT/CL 120V 12/1
UPC: 046677221911
$ 14.92 EA
Company wide:
0 in stock
Documents & Guides
Lamps, Incandescent, Bulb Type: 100par38/heat/cl, Watts: 100, Volts: 120 Vac, Base Type: Medium Skirt, Average Rated Life: 5000 Hour, Features: Clear Par Infrared *Philips Part # 145508*

Overview

Lamps, Incandescent, Bulb Type: 100par38/heat/cl, Watts: 100, Volts: 120 Vac, Base Type: Medium Skirt, Average Rated Life: 5000 Hour, Features: Clear Par Infrared *Philips Part # 145508*
Also known as: 046677221911, 100PAR38/HEAT/CL 120V 12/1, PHI100PAR38HEATCL

Specifications

Color: Clear
Wattage: 100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Color: Clear
Shape: PAR38 (Sealed Beam)
Wattage: 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)