18 AWG TFN, Yellow, 1000'

Item #: 0363163

Cat #: 18TFNSOLYELX1000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 1000' Spool.

Overview

18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 1000' Spool.
Also known as: 18TFNSOLYELX1000

Specifications

Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Color: Yellow
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Yellow
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Stranding: Solid