
$ 60.97 EA
Company wide:
216
in stock
Documents & Guides
Ground Rod Driver, SDS-Max Shank, 5/8" Hole, Length: 10-1/2", Material: Steel
Overview
Ground Rod Driver, SDS-Max Shank, 5/8" Hole, Length: 10-1/2", Material: Steel
Milwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 collared hex with notch). The Milwaukee 48-62-4091 is a 9-3/4 in. SDS-Max demo ground rod driver. This demolition steel hammer accessory is ideally used with Milwaukee SDS-Max demolition hammer 5446-21 and 5339 - 21. made from forged high grade steel, this hammer iron is used by utility companies to bury grounding rods in the soil. Internal diameter of the ground rod driver and capacity of the hammer determine the size of ground rod able to be installed.
Also known as: 045242154449, 48-62-4091, MIL48624091
Features & Benefits
- Drives soft ground rods
- SDS-Max shank
- Use with Milwaukee 5446-21 and 5339-21
- Designed for SDS max rotary hammers
- Use in hammer only mode
Specifications
| Diameter: | 5/8 in |
| Diameter: | 5/8 in |