PLATT logo

Compact Fluorescent Lamp, 18W, Triple Tube, 4-Pin, 4100K

Item #: 0362950
Cat #: PL-T 18W/841/A/4P 1CT/5X10BOX ALTO
UPC: 046677268220
$ 15.29 EA
Company wide:
356 in stock
Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1175, CRI: 80, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 45823-2* Old p/n 26822-7. 80W Equivalent.

Overview

Compact Fluorescent Lamp, 18W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-2), Lumens: 1175, CRI: 80, Color Temperature: 4100K, Rated Average Life: 16,000 Hrs. *Philips Part # 45823-2* Old p/n 26822-7. 80W Equivalent.
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required
Also known as: 046677268220, PL-T 18W/841/A/4P 1CT/5X10BOX ALTO, PHIPLT18W841A4PALT

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Lumens: 1200
Light Technology: Fluorescent
Base: 4-Pin (GX24q-2)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Light Technology: Fluorescent
Wattage: 18
Volts AC: 120
Lumens: 1200
Base: 4-Pin (GX24q-2)

Customer Reviews

No reviews for this product
(0)