
Horn & Halogen Flashing Beacon, 120VAC, Red
Item #: 0362844
Cat #: 51R-N5-40W
UPC: 782640213087
$ 424.33 EA
Company wide:
3
in stock
Documents & Guides
Flashing Beacon with Horn, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 51 Series, Weatherproof, Height: 7-3/8" Diameter: 6".
Overview
Flashing Beacon with Horn, Halogen, 40 Watt, Color: Red, Voltage: 120V AC, 51 Series, Weatherproof, Height: 7-3/8" Diameter: 6".
The Edwards 51 Series AdaptaBeacon flashing lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red, amber, blue, green, magenta, and clear. The unique base design allows horn audibility while maintaining the unit's weatherproof integrity. .
Also known as: 782640213087, 51R-N5-40W, EDW51RN540W
Specifications
| Height: | 7 3/8 in |
| Color: | Red |
| Type: | Weatherproof |
| Volts AC: | 120 |
| Wattage: | 40 |
| Diameter: | 6 in |
| Height: | 7 3/8 in |
| Type: | Weatherproof |
| Wattage: | 40 |
| Color: | Red |
| Volts AC: | 120 |
| Diameter: | 6 in |