4' 15W T5 LED Lamp, 40K

Item #: 0362842

Cat #: 15T5HE/4F/840/DIR/R

UPC: 045079979314

$ 17.43 EA
Company wide:
0 in stock
LED Lamp, 15W, 120-277V, Bulb: T5, Length: 45.79"(1163 mm), Base: 2-Pin (G5), Lumens: 2250, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Case Qty.: 24.

Overview

LED Lamp, 15W, 120-277V, Bulb: T5, Length: 45.79"(1163 mm), Base: 2-Pin (G5), Lumens: 2250, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Case Qty.: 24.

This Titanium LED Series T5 Tube has been designed and engineered for demanding commercial applications. This plug and play direct replacement tube is compatible with Instant Start and Programmed Start Ballasts and requires no rewiring during installation.

Also known as: 045079979314, 15T5HE/4F/840/DIR/R, GEE97931

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 2200
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277