6W CFL Retrofit LED Lamp, 27K

Item #: 0362837

Cat #: 6PLV/827/DIR/R

UPC: 638362283702

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 6W LED Lamp Sub Compatible with G24q and GX24q Bases (4-pin CFL), Color: 2700K, CRI: 82. Lumens: 600

Overview

LED Lamp, 6W LED Lamp Sub Compatible with G24q and GX24q Bases (4-pin CFL), Color: 2700K, CRI: 82. Lumens: 600
Also known as: 638362283702, 6PLV/827/DIR/R, GEE28370

Specifications

Volts AC: 120, 277
Wattage: 6
Lumens: 570
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120, 277
Lumens: 570
Light Technology: LED
Wattage: 6
Color Temperature: 2700 (Warm White)