1-1/4 TO 1 RDC BSHG

Item #: 0362756

Cat #: 326R

UPC: 783126785302

$ 53.16 EA
Company wide:
28 in stock
Documents & Guides
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 1-1/4 X 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 1-15/16 IN Width Across Corners, 3/4 IN Thread Length, Flange Thickness: 3/16 IN, Third Party Certification: UL File Numb

Overview

OZ-Gedney Type 300R Hex Reducing Bushing, Size: 1-1/4 X 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 1-15/16 IN Width Across Corners, 3/4 IN Thread Length, Flange Thickness: 3/16 IN, Third Party Certification: UL File Numb
Also known as: 783126785302, 326R, OZG326R

Specifications

Material: Malleable Iron
Diameter: 1 in, 1 1/4 in
Material: Malleable Iron
Diameter: 1 in, 1 1/4 in