5" Trim Gimbal White Trim With White Gimbal

Item #: 0362655
Cat #: 5060P
UPC: 662400610700
$ 64.32 EA
Company wide:
23 in stock
Documents & Guides
5 Inch Trim Gimbal, 25° Tilt, White Trim with White Gimbal, For Use With H5ICAT, H5RICAT, H25ICAT, H5T & H5RT Housing

Overview

5 Inch Trim Gimbal, 25° Tilt, White Trim with White Gimbal, For Use With H5ICAT, H5RICAT, H25ICAT, H5T & H5RT Housing
Adjustable gimbal for use with R30 and PAR30 lamps in H5 series housings. Gimbal adjusts up to 25° from horizontal. 
Also known as: 662400610700, 5060P, HAL5060P

Specifications

Diameter: 5 in
Color: White
Angle: 25°
Diameter: 5 in
Angle: 25°
Color: White

Customer Reviews

No reviews for this product
(0)