Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0362326

Cat #: KDB3350

UPC: 786679349380

$ 7467.29 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker

Overview

Series C NEMA K-frame Molded Case Circuit Breaker
Also known as: 786679349380, KDB3350, CUTKDB3350

Specifications

Length: 6 in
Height: 24 in
Width: 15 in
Length: 6 in
Width: 15 in
Height: 24 in