1" ENT Form Stubby, Black

Item #: 0362140

Cat #: KSTB-20

UPC: 622454893320

$ 5.37 EA
Company wide:
549 in stock
Documents & Guides
1" ENT Form Stubby, Black, KWIKON

Overview

1" ENT Form Stubby, Black, KWIKON

Kwikon ENT Form Stub Downs create conduit stub downs in concrete without needing to drill holes in the plywood form. The original stubby design protects the ENT from potential damage during the removal of wood forms.

Also known as: 622454893320, KSTB-20, KRAKSTB20

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black