Eaton General purpose encapsulated transformer

Item #: 0362101

Cat #: S12N12E03N

UPC: 786680108006

$ 1696.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 120 V, 120 V, NONE, 115 ¦C rise, 3 KVA, indoor-outdoor, 77A

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 120 V, 120 V, NONE, 115 ¦C rise, 3 KVA, indoor-outdoor, 77A

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680108006, S12N12E03N, CUTS12N12E03N

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 120/240