Breaker, 30A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, GFCI

Item #: 0361750
Cat #: THQB1130GFT
UPC:
$ 127.51 EA
Company wide:
3 in stock
30 Amp, 1-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

Overview

30 Amp, 1-Pole, Type THQB, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Also known as: THQB1130GFT, BKRGENTHQB1130GFT

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)