Pre-Heat Magnetic Ballast 120V CFL

Item #: 0361587

Cat #: H-2B13-TP-BLS

UPC: 781087002094

Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (2) CFQ13W/GX23 or (2) CFT13W/GX23.

Overview

Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (2) CFQ13W/GX23 or (2) CFT13W/GX23.

Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used.

Also known as: 781087002094, H-2B13-TP-BLS, ADVH2B13TPBLSM

Specifications

Wattage: 13
Shape: PL-S (Single Tube), PL-C (Quad Tube), CFQ (Quad Tube), CFT (Flat Twin)
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent
Shape: PL-S (Single Tube), PL-C (Quad Tube), CFQ (Quad Tube), CFT (Flat Twin)
Type: Pre-Heat Start, Magnetic