Heater

Item #: 0361554

Cat #: CR123F658B

UPC: 783166309421

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heaters for CR340, CR341. Class 20 Overload Relay Heaters. For use with polyphase motors. 658B9421

Overview

Heaters for CR340, CR341. Class 20 Overload Relay Heaters. For use with polyphase motors. 658B9421
Also known as: 783166309421, CR123F658B, ABBCR123F658B

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 51.100 - 52
Type: Heater Element
Material: Steel
Amps Range: 51.100 - 52
Mounting: Relay
Family / Style: CR123