
Cable/Conduit to stud attachment, 1/2", 3/4" EMT, 1 1/2" box depth
Item #: 0361241
Cat #: CS812
UPC: 782856326069
$ 1.42 EA
Company wide:
7,514
in stock
Documents & Guides
Screw on conduit support; attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 1 1/2 deep box. Standard Packaging Quantity: 100.
Overview
Screw on conduit support; attaches 1/2" and 3/4" EMT, conduit, MC/AC to metal or wood stud for 1 1/2 deep box. Standard Packaging Quantity: 100.
Accommodates EMT conduit and MC/AC cable Easily locate the fastener on the stud, keeping your conduit in line with box knock out and H-series brackets For wood or metal stud Eliminates offset bending of conduit Compliant with NEC® Article 358.30(A), which requires conduit support within 36" of an electrical box Compliant with CEC Rule 12-1404, which requires conduit support within 1 m of an electrical box Compliant with CEC Rule 12-618, which requires support of armoured cable within 300 mm (12") of an electrical box
Also known as: 782856326069, CS812, CDYCS812, shepherds hook, P BRACKET, Candy Cane, witch nose, Emt wall hook, j flange, grasshopper, finger strap, emt stud hangerhanger, shepards hook, cricket, golf club, emt hanger, sheep hook
Features & Benefits
- Accommodates EMT conduit and MC/AC cable
- Easily locate the fastener on the stud, keeping your conduit in line with box knock out and C-series brackets
- For wood or metal stud
- Eliminates offset bending of conduit
- Compliant with NEC® Article 358.30(A), which requires conduit support within 36" of an electrical box
- Compliant with CEC Rule 12-1404, which requires conduit support within 1 m of an electrical box
- Compliant with CEC Rule 12-618, which requires support of armoured cable within 300 mm (12") of an electrical box
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Diameter: | 3/4 in, 1/2 in |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Material: | Steel |