Screw-In Connector, 1", Insulated, Zinc Die Cast

Item #: 0361224

Cat #: GF100A

UPC: 018997761019

$ 8.13 EA
Company wide:
50 in stock
Documents & Guides
Screw-In Connector, 1 Inch, Insulated, Zinc Die Cast, For Use With Flexible Metal Conduit

Overview

Screw-In Connector, 1 Inch, Insulated, Zinc Die Cast, For Use With Flexible Metal Conduit
Also known as: 018997761019, GF100A, ARLGF100A

Specifications

Diameter: 1 in
Diameter: 1 in