Enclosure 288x188x173mm

Item #: 0361141

Cat #: Q302018PCICC

UPC: 783510145293

$ 234.26 EA
Company wide:
0 in stock
QLine I, Type 4X, 300x200x173mm, Polycarbonate

Overview

QLine I, Type 4X, 300x200x173mm, Polycarbonate

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510145293, Q302018PCICC, HOFQ302018PCICC

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Mounting: Surface
Color: Gray
Height: 11.810 in
Width: 7.870 in
Depth: 6.810 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 11.810 in
Depth: 6.810 in
Material: Polycarbonate, Polyester
Color: Gray
Width: 7.870 in