Fast-acting Automotive Blade Fuse

Item #: 0361090

Cat #: ATO004

UPC: 079458005431

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Ato, Type: Blade, Amprating: 4 Amp, Voltage Rating: 32 Vdc, Interrupting Rating: 1000 Amp Vac, Dimensions: 18.80 Height X 5.10 Width X 19.10 Length Mm, Features: Fast Acting, Material: Colored The

Overview

fuses, High Speed, North American Style, Brand Or Series: Ato, Type: Blade, Amprating: 4 Amp, Voltage Rating: 32 Vdc, Interrupting Rating: 1000 Amp Vac, Dimensions: 18.80 Height X 5.10 Width X 19.10 Length Mm, Features: Fast Acting, Material: Colored The

Patented and introduced in 1976 by Littelfuse, it became the international fuse standard by 1981. It is currently found on most cars, trucks, buses and off road vehicles worldwide. Features Littelfuse designed industry standard color coding to indicate amp rating. Voltage Rating Characteristics:

Also known as: 079458005431, ATO004, LFUATO004

Specifications

Type: Automotive, Fuse
Standards: California Proposition 65
Type: Automotive, Fuse
Standards: California Proposition 65