16 AWG Switchboard Cable, 1000'

Item #: 0361049

Cat #: 16SISCGRAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG Switchboard Cable, Stranded Tinned Copper, Polyethylene Jacket, 600V, Gray, 1000 Foot Spool

Overview

16 AWG Switchboard Cable, Stranded Tinned Copper, Polyethylene Jacket, 600V, Gray, 1000 Foot Spool

For use in Class 1E low voltage applications in operation and interconnection of protective devices where optimum performance is required.

Also known as: 16SISCGRAX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 16 AWG