Detachable Pouch Meter Case - Black

Item #: 0361048

Cat #: C125

UPC: 095969052894

$ 71.39 EA
Company wide:
13 in stock
Documents & Guides
Meter Case, Length: 9.48", Width: 5", Includes: Detachable External Pouch, Compatible With: Fluke 120 Series ScopeMeter Test Tool or Handheld DMM

Overview

Meter Case, Length: 9.48", Width: 5", Includes: Detachable External Pouch, Compatible With: Fluke 120 Series ScopeMeter Test Tool or Handheld DMM

The Fluke® FLUC125 meter case is a zippered carrying case with detachable external pouch that accomodates Fluke® 120 Series ScopeMeter Testtool or a handheld DMM, both main instrument and test accessories. The front pouch can be detaache for optimal flexibility.

Also known as: 095969052894, C125, FLUC125

Specifications

Material: Polyester
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Color: Black, Yellow
Width: 5 in
Length: 9 in
Standards: California Proposition 65
Material: Polyester
Color: Black, Yellow
Length: 9 in
Type: Phone Holder, Meter Holder, Holder, Carrying Case, Zipper
Width: 5 in
Standards: California Proposition 65