4" IC/Non-IC Housing, Air-Tite

Item #: 0361021

Cat #: L3R R6

UPC: 745973345566

$ 28.76 EA
Company wide:
323 in stock
Documents & Guides
4" Housing IC/Non-IC Air-Tight, Line Voltage: 120V, Remodel, For Use With PAR20 Lamps

Overview

4" Housing IC/Non-IC Air-Tight, Line Voltage: 120V, Remodel, For Use With PAR20 Lamps

Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in NM-B clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.

Also known as: 745973345566, L3R R6, LITL3R, led, IC NON IC, non ic, ic/non ic, can, CFL-65w

Specifications

Type: IC, Non-IC, Housing
Volts AC: 120
Color: Nickel
Material: Steel
Diameter: 4 in
Type: IC, Non-IC, Housing
Color: Nickel
Diameter: 4 in
Volts AC: 120
Material: Steel