$ 1839.03 EA
Company wide:
0
in stock
Documents & Guides
Swivel Tilt, for 4" x 4" Pedestal, 30° Tilt/Lockable Position, Aluminum.
Overview
Swivel Tilt, for 4" x 4" Pedestal, 30° Tilt/Lockable Position, Aluminum.
The use of a combination swivel and tilt mechanism allows a machine operator to rotate and also tilt an HMI enclosure for optimum viewing and safe operation. The swivel tilt is designed for use between the bottom of an HMI enclosure and a pedestal (enclosure reinforcement may be required). Do not use the swivel tilt between an overhead support and an enclosure.
Also known as: 783510377908, AST44, HOFAST44
Features & Benefits
- Tilt allows forward and backward movement up to 30 degrees from horizontal
- Swivel allows 350-degree maximum rotation
- Integral stops at 30-degree increments between 60 degrees and 180 degrees of rotation
- Hardware and gasket to attach enclosure are included
- Do not use the swivel between an overhead support and an enclosure
Specifications
| Depth: | 4 in |
| Width: | 4 in |
| Height: | 5.810 in |
| Material: | Aluminum |
| Finish: | Anodized |
| Weight: | 6.200 lb |
| Depth: | 4 in |
| Height: | 5.810 in |
| Finish: | Anodized |
| Width: | 4 in |
| Material: | Aluminum |
| Weight: | 6.200 lb |