200A, Meter Center, BR Type, 22 kAIC, Surface

Item #: 0360928

Cat #: MBE4040B200BTS

UPC: 782114849194

$ 639.14 EA
Company wide:
11 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:MBE4040B200BTS Eaton Meter Breaker EUSERC Type BR, CSR2200 main breaker, 200A, 120/240V, Ring, 40 spaces, 40 circuits, 22 kAIC, Surface mounting, Box size D, Aluminum bus

Also known as: 782114849194, MBE4040B200BTS, CUTMBE4040B200BTS, Pedestal

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Length: 36 in
Sockets: 1
Circuits: 40
Width: 23.250 in
Depth: 6.750 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
Sockets: 1
Width: 23.250 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Length: 36 in
Circuits: 40
Depth: 6.750 in
Interrupt Rating AC: 22 kA