Inductive Proximity Sensor, Tubular

Item #: 0360825

Cat #: E57LBL18A2EP

UPC: 782114009833

$ 523.88 EA
Company wide:
0 in stock
Documents & Guides
Sensors, Proximity, Inductive, Operating Voltage: 20 To 250 Ac, Sensing Distance: 8 Mm, Circuit Type: Nc, Load Current: 500ma, Number Of Wires: 2, Connection Type: 3-pin Micro Ac Pigtail Connector, Switching Frequency: 15 Hz, Length: 80.3 Mm, Housing Material: Stainless Steel, Enclosure Type: Iec: Ip67; NEMA: 4, 4x, 6,6p, 12, 13, Shielded: No

Overview

Sensors, Proximity, Inductive, Operating Voltage: 20 To 250 Ac, Sensing Distance: 8 Mm, Circuit Type: Nc, Load Current: 500ma, Number Of Wires: 2, Connection Type: 3-pin Micro Ac Pigtail Connector, Switching Frequency: 15 Hz, Length: 80.3 Mm, Housing Material: Stainless Steel, Enclosure Type: Iec: Ip67; NEMA: 4, 4x, 6,6p, 12, 13, Shielded: No
Also known as: 782114009833, E57LBL18A2EP, CUTE57LBL18A2EP

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4