Pipe Support with Wire Clip, 2"

Item #: 0360798

Cat #: CF380

UPC: 784891772580

Company wide:
0 in stock
Documents & Guides
Conduit Strap with Wire Clip, Diameter: 2", Color: White.

Overview

Conduit Strap with Wire Clip, Diameter: 2", Color: White.

Pipe support with wire clip

Also known as: 784891772580, CF380, NUTCF380

Specifications

Color: White
Color: White