Enclosure, Type 4x, Screw Cover, 4.47" x 2.89" x 1.93"

Item #: 0360761

Cat #: Q1286PCDCC

UPC: 783510137694

$ 82.84 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.47 x 2.89 x 1.93 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.47 x 2.89 x 1.93 Inch, Polycarbonate
Also known as: 783510137694, Q1286PCDCC, HOFQ1286PCDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate